Coated Gloves, Foam Nitrile, Sponge, Palm, Not Rated Abrasion Level, Black, XL (10) 1 PR

  • Mfr # 99-1-9799-10

  • Zoro # G9755354


product price:  $3.99
/pr
Sold in multiples of 12 for $47.88

Key Features

Glove Size
XL (10)
Color
Black
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-1-9799-10
Zoro #
G9755354
UPC #
063344364566
Country of Origin
China

Dimensions

Glove Size
XL (10)
Thickness
13 ga.
Glove Length
9.25 in
Glove Length Style
Standard
Size- Numeric
10

Details

Item
Coated Gloves
Color
Black
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Coating Finish
Sponge
Standards
EN 388
Glove Construction
Seamless Knit
Glove Safety Features
Safety Message
Series
Deny 99-1-9799
Reinforcement Coverage
Reinforced Forearm
Latex-Free
No
Glove Materials
Nylon
Base Coating Material
Foam Nitrile
ANSI/ISEA Cut Level - 2011
1
Brand and Series
BDG Deny 99-1-9799
ANSI/ISEA Cut Level
A1
Base Coating Coverage
Palm
Insulated
No
Touchscreen Compatible
No
Cuff Style
Knit
Glove Hand Style
Left and Right
Anti-Static
No
Glove Coating Color
Black
Knit Material Color
Black
Knit Material
Nylon
Coating Type
Dipped
Double-Dipped
No
Hand Protection Style
Glove
Finger Coverage
Full Finger
Includes Reinforced Thumb Crotch
No
Minimum Temperature
Not Rated
EN 388 Impact Rated
No
ANSI/ISEA Cut Load
200 g
Palm Style
Single Layer
Reversible
No
Reflective Backing
No
Includes Finger Fourchettes
No
Glove Lining Material
Unlined
EN 388 Rating
4132X
Lint-Free
No

Description

Coated Gloves, ANSI/ISEA Cut Level A1, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, Tear-Resistant, EN 388 Rating 4132X, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.