Sphygmomanometer, Arm, 15in, Child, Blk, PK10
Mfr # 7106
Zoro # G9757754
product price:Â $128.99
/pk 10, $12.90/ea
Free Shipping & Returns
Key Features
Test Location
Arm
Weight
0.83 lb
Patient Type
Child
Includes
Adjustable Hook and Loop Strip, Chrome Plated Pressure Gauge, Cuff, Thumb-Activated Air Release Valve, Zip-Closed Nylon Carrying Case
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7106
Zoro #
G9757754
UPC #
616784710624
Country of Origin
China
Dimensions
Height
2 13/16 in
Width
2 13/16 in
Length
15 in
Cuff Size
15 in
Cuff Width
2 3/4 in
Cuff Named Size
Child
Cuff Length - Minimum
13 9/16 in
Cuff Tube Length - Maximum
24 in
Cuff Length - Maximum
15 in
Details
Item
Blood Pressure Unit
Test Location
Arm
Weight
0.83 lb
Patient Type
Child
Includes
Adjustable Hook and Loop Strip, Chrome Plated Pressure Gauge, Cuff, Thumb-Activated Air Release Valve, Zip-Closed Nylon Carrying Case
Color
Black
Cuff Material
Nylon
Industry Type
Healthcare
Product Type
Blood Pressure Unit
Description
Blood Pressure Unit,Child,Black,PK10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.