Brother Innobella LC3019C Original Ink Cartridge - Inkjet - Super High Yield - 1500 Pages - Cyan

  • Mfr # LC3019C

  • Zoro # G9758614


product price:  $40.99
/ea

Key Features

Printer Series
None
Printer Model
MFC-J5330DW, J6530DW, J6535DW, J6930DW
Ink/Toner Color
Cyan
Cartridge Condition
New
Printer Brand
Brother
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LC3019C
Zoro #
G9758614
UPC #
-
Country of Origin
China

Details

Printer Series
None
Printer Model
MFC-J5330DW, J6530DW, J6535DW, J6930DW
Ink/Toner Color
Cyan
Cartridge Condition
New
Item
High Yield Ink Cartridge
Printer Brand
Brother
Max. Page Yield
1300
Color
Cyan
For Use With
Brother MFC-J5330DW, J6530DW, J6535DW, J6930DW
Remanufactured Cartridge Number
No
Product Type
High Yield Ink Cartridge
Compatibility
Brother Printers: MFC-J5330DW, MFC-J6530DW, MFC-J6930DW
Supply Type
Ink
Yield Type
Super High-Yield
Device Types
Inkjet Printer
Print Supply Technology
Innobellaâ„¢
Page Yield - Total
1,300
Page Yield - Cyan
1,300
Compatible Printer Series
MFC
Compatible Printer Model Number
MFC-J5330DW, MFC-J6530DW, MFC-J6535DW, MFC-J6930DW
Compatible Printer Brand
Brother
Print Technology
Inkjet
OEM/Compatible
OEM
Remanufactured
No
OEM Manufacturer
Brother

Description

Ink/Toner Color Cyan, Printer Brand Brother, Printer Series None, Printer Model MFC-J5330DW, J6530DW, J6535DW, J6930DW, Max. Page Yield 1300, Color Cyan, Cartridge Condition New, High Yield Ink Cartridge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.