High Yield Ink Cartridge, Black
- Mfr # C2P05AN#140
- Zoro # G1144681
product price:Â
$
72.55
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Market Indicator Cartridge No.
HP 62XL
Printer Series
ENVY, OfficeJet
Printer Model
ENVY 5660, ENVY 7640, ENVY 8000, OfficeJet 5740, OfficeJet 8040
Ink/Toner Color
Black
Cartridge Condition
New
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2P05AN#140
- Zoro #
- G1144681
- UPC #
- -
- Country of Origin
- Ireland
- Market Indicator Cartridge No.
- HP 62XL
- Printer Series
- ENVY, OfficeJet
- Printer Model
- ENVY 5660, ENVY 7640, ENVY 8000, OfficeJet 5740, OfficeJet 8040
- Ink/Toner Color
- Black
- Cartridge Condition
- New
- Item
- High Yield Ink Cartridge
- Printer Brand
- HP
- Max. Page Yield
- 600
- Color
- Black
- For Use With
- HP ENVY 5660, 7640, 8000; OfficeJet 5740, 8040
- Remanufactured Cartridge Number
- No
- Supply Type
- Ink
- Yield Type
- High
- Device Types
- Inkjet Printer
- Compatible Printer Brand
- HP
- Market Indicator Cartridge Number
- 62XL
- Page Yield - Total
- 600
- Product Type
- High Yield Ink Cartridge
- Compatible Printer Model Number
- ENVY 5660, ENVY 7640, ENVY 8000, OfficeJet 5740, OfficeJet 8040
- Page Yield - Black
- 600
- Compatible Printer Series
- ENVY, OfficeJet
- Print Technology
- Inkjet
- Compatibility
- HP ENVY 5660 e-All-in-One Printer F8B04A#B1H,HP ENVY 7640 e-All-in-One Printer E4W43A#B1H,HP ENVY 5540 All-in-One Printer K7C85A#B1H,HP OfficeJet 200 Mobile Printer CZ993A#B1H,HP OfficeJet 250 Mobile All-in-One Printer CZ992A#B1H,HP Officejet 8040 All-in-One Printer F5A16A#ABA,HP OfficeJet 5743 e-All-in-One Printer F8B10A#ABA,HP OfficeJet 5740 e-All-in-One Printer B9S76A#B1H,HP OfficeJet 5741 e-All-in-One Printer B9S83A#ABA,HP OfficeJet 5744 e-All-in-One Printer B9S82A#ABA
- Wire Color
- Black
Description
Market Indicator Cartridge No. 62XL, Ink/Toner Color Black, Printer Brand HP, Printer Series ENVY, OfficeJet, Printer Model ENVY 5660, ENVY 7640, ENVY 8000, OfficeJet 5740, OfficeJet 8040, Max. Page Yield 600, Color Black, Cartridge Condition New, High Yield Ink Cartridge, For Use With HP ENVY 5660, 7640, 8000; Officejet 5740, 8040
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.