Brother Innobella LC3019Y Original Ink Cartridge - Inkjet - Super High Yield - 1500 Pages - Yellow
Mfr # LC3019Y
Zoro # G9758666
product price: $40.85
/eaKey Features
Printer Series
None
Printer Model
MFC-J5330DW, J6530DW, J6535DW, J6930DW
Cartridge Condition
New
Printer Brand
Brother
Max. Page Yield
1300
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
LC3019Y
Zoro #
G9758666
UPC #
-
Country of Origin
China
Details
Printer Series
None
Printer Model
MFC-J5330DW, J6530DW, J6535DW, J6930DW
Cartridge Condition
New
Item
High Yield Ink Cartridge
Printer Brand
Brother
Max. Page Yield
1300
Color
Yellow
Remanufactured Cartridge Number
No
For Use With
Brother MFC-J5330DW, J6530DW, J6535DW, J6930DW
Product Type
High Yield Ink Cartridge
Compatibility
Brother Printers: MFC-J5330DW, MFC-J6530DW, MFC-J6930DW
Supply Type
Ink
Print Supply Technology
Innobellaâ„¢
Yield Type
Super High-Yield
Device Types
Inkjet Printer
Compatible Printer Brand
Brother
Page Yield - Total
1,300
Page Yield - Yellow
1,300
Compatible Printer Model Number
MFC-J5330DW, MFC-J6530DW, MFC-J6535DW, MFC-J6930DW
Compatible Printer Series
MFC
Print Technology
Inkjet
Remanufactured
No
OEM/Compatible
OEM
OEM Manufacturer
Brother
Description
Ink/Toner Color Yellow, Printer Brand Brother, Printer Series None, Printer Model MFC-J5330DW, J6530DW, J6535DW, J6930DW, Max. Page Yield 1300, Color Yellow, Cartridge Condition New, High Yield Ink Cartridge
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.