Instant Cold Pack, White, 4inL x 5inW, PK24
Mfr # 4511
Zoro # G9758743
product price:Â $14.19
/pk 24, $0.59/eaKey Features
Industry Type
Healthcare
Disposable
Yes
Width
5 in
Length
4 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4511
Zoro #
G9758743
UPC #
616784451121
Country of Origin
Multiple
Dimensions
Width
5 in
Length
4 in
Temperature Pack Width
5 in
Package Width
5 in
Package Length
4 in
Temperature Pack Length
4 in
Details
Item
Cold Pack
Industry Type
Healthcare
Disposable
Yes
Material
Plastic
Color
White
Waterproof
Yes
Package Type
Packet
Product Type
Cold Pack
Latex Content
Latex Free
Water Resistance
Waterproof
Temperature Pack Material
Plastic
Temperature Pack Color
White
Reusable
Disposable
Includes Fastener
Adhesive
Activation Mechanism
Instant
Package Color Code
White
Description
Cold Pack, Color White, Disposable Yes, Waterproof Yes, Material Plastic, Length 4 in, Width 5 in, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.