Carton Sealing Tape, Clear, PK6

  • Mfr # 104301

  • Zoro # G9758953


product price:  $22.69
/pk 6, $3.78/ea

Key Features

Tape Backing Material
Polypropylene
Tape Adhesive
Rubber
Tape Thickness
1.6 mil
Tape Width
48 mm
Tape Length
100 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
104301
Zoro #
G9758953
UPC #
040074023420
Country of Origin
United States

Dimensions

Tape Thickness
1.6 mil
Tape Width
48 mm
Tape Length
100 m
Tape Core Diameter
3 in
Diameter
4.26"
Length
100m
Width
48mm
Thickness
1.60 mil
Core Size
3"
Height
1.89IN
Size
48mm x 100m
Tape Roll Diameter
4.26 in
Metric Tape Width
48 mm
Metric Tape Length
100 m
Imperial Tape Width
2 in
Imperial Tape Length
110 yd

Details

Item
Carton Sealing Tape
Tape Backing Material
Polypropylene
Tape Adhesive
Rubber
Tape Shape
Continuous Roll
Tape Color
Clear
Tape Adhesive Strength
43 oz/in
Tape Application
Hand
Min. Tape Performance Temp.
-20 Degrees F
Adhesion Strength
43 oz./in.
Max. Tape Performance Temp.
150 Degrees F
Tape Elongation
150 %
Legend
No legend
Tensile Strength
36 lb./in.
Adhesive
Synthetic rubber/resin hot melt adhesive
Performance Temp.
-20 Degrees to 150 Degrees F
Material
Polypropylene
Standards
CID A-A-1684C
Color
Clear
Tape Tensile Strength
21 lb/in
Shape
Continuous Roll
Series
HP 100
Shear Strength
Not Rated
Elongation
150%
Tensile (Breaking Strength)
21 lbs/in width
Adhesion to Stainless Steel
43 oz/in width
Weight
0.45LB
Temperature Range
-20 F - 150 F
Tape Strength Rating
Light Duty
Package Configuration
Carton
Shelf Life
12 mo
Recycled Cardboard Capable
Not Recycled Cardboard Capable

Description

Clear, Tape Adhesive Rubber, Tape Application Hand, Tape Strength Rating Light Duty, Tape Tensile Strength 21 lb/in, Tape Thickness 1.6 mil, Imperial Tape Length 110 yd, Imperial Tape Width 2 in, Metric Tape Length 100 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. -20 Degrees F, Max. Tape Performance Temp. 150 Degrees F, Carton Sealing Tape, Message Not Applicable, Package Configuration Carton, Series HP 100, Shelf Life 12 mo, CID A-A-1684C, Tape Adhesive Strength 43 oz/in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.