General Purpose Cleaner, Bottle, 1 gal, Lemon

  • Mfr # 36MV82

  • Zoro # G9759924


product price:  $13.29
/ea

Key Features

Removes
Concrete, Metal
Container Type
Bottle
For Use On
Concrete, Metal
RTU Yield per Container
65 gal
Fragrance
Lemon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
36MV82
Zoro #
G9759924
UPC #
190735701447
Country of Origin
United States

Dimensions

Size
1 gal.
Container Size
1 gal

Details

Removes
Concrete, Metal
Container Type
Bottle
For Use On
Concrete, Metal
RTU Yield per Container
65 gal
Fragrance
Lemon
Item
General Purpose Cleaner
Recommended Dilution
1:10 to 1:64

Description

General Purpose Cleaner, Size 1 gal, For Use On Concrete, Metal, Removes Dirt, Environmental Pollutants, Grime, Container Type Bottle, Recommended Dilution 1:10 to 1:64, RTU Yield per Container 65 gal, Lemon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.