Gen. Purpse Dolly, Flush, 30inLx18inW, Red

  • Mfr # 35YM01

  • Zoro # G9783024


product price:  $97.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Load Capacity
1,200 lb
Assembled
Yes
Platform Length
30 in
Deck LxWxH
30 in x 18 in x 6 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
35YM01
Zoro #
G9783024
UPC #
190735471395
Country of Origin
China

Dimensions

Platform Length
30 in
Deck LxWxH
30 in x 18 in x 6 1/2 in
Caster Wheel Dia.
4 in
Platform Height
6 1/2 in
Platform Width
18 in
Caster Wheel Width
1 1/4 in
Overall Width
18 in
Overall Length
22 5/8 in
Overall Height
6 1/2 in
Caster Mounting Plate Size
4 1/4 in x 3 3/8 in
Center Opening Length
30 in
Deck Width
18 in
Center Opening Width
10 1/2 in
Deck Length
30 in
Deck Height
6 1/2 in
Center Opening LxW
30 in x 18 in
Overall LxWxH
30 in x 6 1/2 in x 6 1/2 in
Deck Thickness
1 1/4 in
Caster Width
1 1/4 in

Details

Color
Red
Load Capacity
1,200 lb
Item
Open-Deck Plastic General Purpose Dolly
Assembled
Yes
Number of Caster Wheels
4
Caster Wheel Material
Polyurethane
Platform Style
Open,Flush
Platform Material
Plastic
Caster Wheel Type
Tread on Core
For Surface Type
Concrete
Deck Surface
Smooth
Non-Marking Casters/Wheels
Yes
Connectable Ends
No
End Style
Flush
Deck Style
Open
Frame Material
Polypropylene
Caster Wheel/Tread Material
Polyurethane
Lip Type
Flush
Caster Wheel Type/Material
Tread on Core Polyurethane
Caster Wheel Bearings
Ball Bearing
Deck Material
Polypropylene
Caster Mounting Type
Plate
Includes Reinforcing Cross Brace
Without Reinforcing Cross Brace
Includes Tow Eye
Without Towing Eye
Securing Mechanism
No Securing Mechanism
Caster Outside Bolt Hole Spacing
3 1/2 in x 2 1/2 in
Caster Frame Material
Steel
Caster/Wheel Configuration
(4) Swivel
Caster Inside Bolt Hole Spacing
3 1/2 in x 2 1/2 in
Wheel Type/Material
Tread on Core Polyurethane
Weight
13 lb
Brake Type
No Caster Brake

Description

General Purpose Dolly, Load Capacity 1,200 lb, Deck Length 30 in, Deck Width 18 in, Deck Height 7 in, Deck Material Polypropylene, Deck Surface Smooth, Deck Style Open, Center Opening Length 23 in, Center Opening Width 11 in, Color Red, End Style Flush, Frame Material Polypropylene, Lip Type Flush, Securing Mechanism No Securing Mechanism, Deck Thickness 1 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.