Fire Extinguisher, 20 lb Capacity, Class BC , UL Rating10B:C , Carbon Dioxide

  • Mfr # 46600

  • Zoro # G9783304


product price:  $414.99
/ea
Free Shipping & Returns

Key Features

Cylinder Material
Aluminum
Extinguisher Capacity
20 lb
Extinguisher Class
BC
UL Rating
10B:C
Valve Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
46600
Zoro #
G9783304
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Height
26-7/8 in
Cylinder Diameter
8 in

Details

Item
Fire Extinguisher
Cylinder Material
Aluminum
Extinguisher Capacity
20 lb
Extinguisher Class
BC
UL Rating
10B:C
Valve Material
Brass
Extinguishing Agent Material Composition
Carbon Dioxide
Extinguishing Agent Type
Carbon Dioxide
Standards
UL Listed
Maximum Discharge Distance
8 ft
Discharge Time
18 to 22 sec
For Fire Type
Electrical Equipment, Liquids
Mount Type
Bracket
Handle Material
Stainless steel
Disposable
No
Hose Included
Yes
Pressure Type
Stored
Maximum Operating Temperature
120 Degrees F
Includes
Mount Bracket
Includes Mounting Hardware
Yes
For Environment
Commercial Applications, Hospitals, Light Manufacturing, Vehicle/Aircraft/Marine Facilities
Container Type
Cylinder
Fill Type
Charged and Filled
Minimum Operating Temperature
-22 Degrees F
Features
Model and Serial Number Bar Coding to Facilitate Maintenance Record-Keeping
Market
Commercial, Industrial
Included Mount Bracket
Wall Bracket
Maximum Operating Pressure
850 psi
Cylinder Color
Red
Charging
Rechargeable
For Location
Indoor/Outdoor

Description

Fire Extinguisher, Charging Rechargeable, Container Type Cylinder, Cylinder Color Red, Cylinder Diameter 8 in, Cylinder Height 26 7/8 in, Cylinder Material Aluminum, Discharge Time 20 sec, Extinguisher Capacity 20 lb, Extinguisher Class BC, Extinguishing Agent Material Composition Carbon Dioxide, Extinguishing Agent Type Carbon Dioxide, Features Model and Serial Number Bar Coding to Facilitate Maintenance Record-Keeping, Fill Type Charged and Filled

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products