Fire Extinguisher, 5 lb Capacity, Class BC , UL Rating5B:C , Carbon Dioxide

  • Mfr # 45100

  • Zoro # G9783322


product price:  $188.99
/ea
Free Shipping & Returns

Key Features

Cylinder Material
Aluminum
Extinguisher Capacity
5 lb
Extinguisher Class
BC
UL Rating
5B:C
Valve Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45100
Zoro #
G9783322
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Diameter
5-1/4 in
Cylinder Height
17-3/8 in

Details

Item
Fire Extinguisher
Cylinder Material
Aluminum
Extinguisher Capacity
5 lb
Extinguisher Class
BC
UL Rating
5B:C
Valve Material
Brass
Extinguishing Agent Material Composition
Carbon Dioxide
Extinguishing Agent Type
Carbon Dioxide
Standards
UL Listed
Maximum Discharge Distance
8 ft
Discharge Time
8 to 10 sec
For Fire Type
Electrical Equipment, Liquids
Mount Type
Bracket
Handle Material
Aluminum
Disposable
No
Hose Included
No
Pressure Type
Stored
Charging
Rechargeable
Container Type
Cylinder
For Environment
Commercial Applications, Hospitals, Light Manufacturing, Vehicle/Aircraft/Marine Facilities
Fill Type
Charged and Filled
Includes
Mount Bracket
Minimum Operating Temperature
-22 Degrees F
Included Mount Bracket
Wall Bracket
Maximum Operating Temperature
120 Degrees F
Market
Commercial, Industrial
Features
Model and Serial Number Bar Coding to Facilitate Maintenance Record-Keeping
Cylinder Color
Red
Maximum Operating Pressure
850 psi
Includes Mounting Hardware
Yes
For Location
Indoor/Outdoor

Description

Fire Extinguisher, Charging Rechargeable, Container Type Cylinder, Cylinder Color Red, Cylinder Diameter 5 1/4 in, Cylinder Height 17 3/8 in, Cylinder Material Aluminum, Discharge Time 9 sec, Extinguisher Capacity 5 lb, Extinguisher Class BC, Extinguishing Agent Material Composition Carbon Dioxide, Extinguishing Agent Type Carbon Dioxide, Features Model and Serial Number Bar Coding to Facilitate Maintenance Record-Keeping, Fill Type Charged and Filled

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products