Fire Extinguisher, 5 lb Capacity, Class ABC , UL Rating3A:40B:C , Monoammonium Phosphate

  • Mfr # 10914

  • Zoro # G9783401


product price:  $66.89
/ea

Key Features

Extinguisher Capacity
5 lb
Extinguishing Agent Material Composition
Monoammonium Phosphate
UL Rating
3A:40B:C
Cylinder Material
Steel
Valve Material
Metal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10914
Zoro #
G9783401
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Height
16-3/8 in
Cylinder Diameter
4-1/4 in

Details

Item
Fire Extinguisher
Extinguisher Capacity
5 lb
Extinguishing Agent Material Composition
Monoammonium Phosphate
UL Rating
3A:40B:C
Cylinder Material
Steel
Valve Material
Metal
Charging
Rechargeable
Standards
UL Listed
Includes
Mount Bracket
Maximum Discharge Distance
18 ft
Extinguisher Class
ABC
Extinguishing Agent Type
Monoammonium Phosphate
Discharge Time
13 to 15 sec
For Fire Type
Common Combustibles, Electrical Equipment, Liquids
Mount Type
Bracket
Hose Included
Yes
Disposable
No
Handle Material
Aluminum
Pressure Type
Stored
Market
Commercial, Residential
Cylinder Finish
Powder Coated
Fill Type
Charged and Filled
Cylinder Color
Red
Minimum Operating Temperature
-65 Degrees F
For Environment
Farms, Motor Vehicles, Office Buildings, Warehouses, Woodworking
Container Type
Cylinder
Included Mount Bracket
Wall Bracket
Maximum Operating Pressure
195 psi
Includes Mounting Hardware
Yes
Maximum Operating Temperature
120 Degrees F
For Location
Indoor/Outdoor

Description

Fire Extinguisher, Charging Rechargeable, Container Type Cylinder, Cylinder Color Red, Cylinder Diameter 4 1/4 in, Cylinder Height 16 3/8 in, Cylinder Material Steel, Discharge Time 14 sec, Extinguisher Capacity 5 lb, Extinguisher Class ABC, Extinguishing Agent Material Composition Monoammonium Phosphate, Extinguishing Agent Type Dry Chemical, Fill Type Charged and Filled, For Environment Farms, Motor Vehicles, Office Buildings, Warehouses, Woodworking

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.