Drum Liner, Round Head, 53inH, 10 mil, PK50

  • Mfr # 35KT82

  • Zoro # G9784092


product price:  $429.99
/pk 50, $8.60/ea
Free Shipping & Returns

Key Features

For Use With
Steel Drums
Capacity
55 gal
Material
LDPE
Drum Dia.
23 21/64 in
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35KT82
Zoro #
G9784092
UPC #
190735470831
Country of Origin
China

Dimensions

Drum Dia.
23 21/64 in
Width
37 in
Length
53
Overall Width
37 in
Overall Height
53 in
Opening Diameter
23 3/8 in
For Drum Outside Diameter
23 1/4 in
Thickness
10 mil

Details

For Use With
Steel Drums
Item
Drum Liner
Capacity
55 gal
Material
LDPE
Color
Natural
Gauge
10 mil
Characteristics
Heat Sealed, Round Bottom
Standards
FDA 21 CFR 177.1520
Static Control Type
Not Antistatic
For Drum Capacity
55 gal
Liner Type
Flexible Drum Liner
Features
Heat Sealed
Bottom Shape
Round
Seam Construction
Seamed
Maximum Temperature
175 Degrees F
For Holding
Inks, Paints
Side Style
Smooth
Resistance Properties
Waterproof

Description

Drum Liner, Color Natural, For Drum Capacity 55 gal, For Drum Outside Diameter 23 1/4 in, Material LDPE, Overall Height 53 in, Seam Construction Seamed, Static Control Type Not Antistatic, Thickness 10 mil, Bottom Shape Round, Features Heat Sealed, For Holding Inks, Paints, For Use With Steel Drums, Liner Type Flexible Drum Liner, Maximum Temperature 175 Degrees F, Opening Diameter 23 3/8 in, Overall Width 37 in, Resistance Properties Waterproof, Side Style Smooth, Standards FDA 21 CFR 177.1520

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.