Drum Liner, Round Head, 55 gal., 5 mil, PK20

  • Mfr # 35KT76

  • Zoro # G9784153


product price:  $125.99
/pk 20, $6.30/ea
Free Shipping & Returns

Key Features

For Use With
Steel Drums
Width
37 in
Capacity
55 gal
Standards
FDA 21 CFR 177.1520
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35KT76
Zoro #
G9784153
UPC #
190735470770
Country of Origin
China

Dimensions

Width
37 in
Drum Dia.
22 3/4 in
Length
40
Overall Width
37 in
Overall Height
40 in
Thickness
5 mil
Opening Diameter
22 3/4 in
For Drum Outside Diameter
23 5/8 in

Details

For Use With
Steel Drums
Item
Drum Liner
Capacity
55 gal
Standards
FDA 21 CFR 177.1520
Color
Natural
Gauge
5 mil
Characteristics
Round Bottom
Material
LDPE
Liner Type
Flexible Drum Liner
Static Control Type
Not Antistatic
Bottom Shape
Round
Seam Construction
Seamed
For Drum Capacity
55 gal
Features
Heat Sealed
Side Style
Smooth
Resistance Properties
Waterproof
For Holding
Inks, Paints
Maximum Temperature
175 Degrees F

Description

Drum Liner, Color Natural, For Drum Capacity 55 gal, For Drum Outside Diameter 23 5/8 in, Material LDPE, Overall Height 40 in, Seam Construction Seamed, Static Control Type Not Antistatic, Thickness 5 mil, Bottom Shape Round, Features Heat Sealed, For Holding Inks, Paints, For Use With Steel Drums, Liner Type Flexible Drum Liner, Maximum Temperature 175 Degrees F, Opening Diameter 22 3/4 in, Overall Width 37 in, Resistance Properties Waterproof, Side Style Smooth, Standards FDA 21 CFR 177.1520

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.