Industrial Pressure Gauge, 0 to 160 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 251009AWL02L160#

  • Zoro # G9785404


product price:  $75.25
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.5%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
251009AWL02L160#
Zoro #
G9785404
UPC #
759426946194
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Nominal Dial Size
2 1/2 in
Case Depth
1.25 in
Manufacturer Warranty Length
5 yr
Case Diameter
2.75 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Refrigeration, Autoclave, Boilers, Water Pressure Testing, Equipment Skids, Hydraulics, Pneumatics, Pumps, Severe Ambient Conditions, OEM Applications
Gauge Case Material
304 Stainless Steel
Series
1009
Lens Material
Polycarbonate
Primary Pressure Range
0 to 160
Primary Scale Units
psi
IP/NEMA Rating
IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed)
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Primary Range Smallest Graduation
5
Gauge Special Options
PowerFlex(TM) Movement
Calibration Certificate Included
No
Gauge Filled With
Glycerin
Graduations
20 psi
Smallest Graduation
5 psi
Case Color
Metallic
Gauge Application
Pumps and Compressors, Boilers, Equipment Skids, Specialized OEM Equipment, Hydraulics and pneumatics, Severe Ambient Conditions
Gauge Primary Range Numbered Graduations
20
Socket Material
Aluminum Bronze
Case Material
304 Stainless Steel
Standards
ASME, CE, CRN, RoHS, UKCA
Wetted Materials
Brass / Bronze
Connection Type
MNPT
Accuracy Grade
ASME B40.100 Grade 1A
Vibration Resistance
Liquid-Filled
Dry Dampening Feature
None
Case Construction
Welded Joint
Process Connection Gender
Male
Field Fillable
No
Sensor Material
316L Stainless Steel
Dial Face Material
Aluminum
Sensor Type
Bourdon Tube
Pointer Material
Aluminum
Process Temperature Range
20 Degrees to 200 Degrees F
Primary Pressure Scale Color
Black
Includes Mounting Hardware
No
Cleaned for Oxygen Service
No
Dial Color
White
Compatible Process Media
Deionized Water
Includes Vent Plug
Yes
Accuracy Scale
Full Scale
Pressure Gauge Type
Industrial Pressure Gauge
Gauge Case Liquid
Glycerin
Pointer Color
Black
Bezel Material
304 Stainless Steel
Burst Pressure
1,400 psi
Includes Calibration Certificate
No
Removable Bezel
Yes
Freeze Resistant Movement
No
Scale Type
Single
Movement Material
304 Stainless Steel
Primary Scale Numeric Increments
20
Bezel Mounting Type
Bayonet
Ambient Operating Temperature Range
20 Degrees to 150 Degrees F (-7 Degrees to 66 Degrees C)
Pressure Range Type
Pressure
Primary Scale Minor Graduations
5
Non-Sparking
No
Maximum Pressure
160 psi
Operating Temperature Range
-20 Degrees to 150 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Case Liquid
Glycerin
Primary Scale Pressure Measurement - Maximum
160 psi
Primary Scale Color
Black
NEMA Enclosure Rating
4X
Process Media Temperature - Minimum
20 Degrees F
Process Media Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
20 Degrees F
Compatible with Brand
Universal
IP Rating
IP65
Operating Temperature - Maximum
150 Degrees F

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-1.5 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed), Primary Pressure Range 0 to 160, Dry Dampening Feature None, Vibration Resistance Liquid-Filled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.