Industrial Compound Gauge, 30 to 0 to 30 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 251009AWL02LV/30#

  • Zoro # G9785456


product price:  $69.35
/ea

Key Features

Accuracy
+/-1.5%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251009AWL02LV/30#
Zoro #
G9785456
UPC #
759426946149
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Diameter
2.75 in
Case Depth
1.25 in
Nominal Dial Size
2 1/2 in
Manufacturer Warranty Length
5 yr
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Compound Gauge
Accuracy
+/-1.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Refrigeration, Autoclave, Boilers, Water Pressure Testing, Equipment Skids, Hydraulics, Pneumatics, Pumps, Severe Ambient Conditions, OEM Applications
Gauge Case Material
304 Stainless Steel
Series
1009
Lens Material
Polycarbonate
Primary Pressure Range
30 to 0 to 30
Primary Scale Units
in Hg/psi
IP/NEMA Rating
IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed)
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Application
Pumps and Compressors, Boilers, Equipment Skids, Specialized OEM Equipment, Hydraulics and pneumatics, Severe Ambient Conditions
Case Color
Metallic
Gauge Primary Range Smallest Graduation
1/0.5
Graduations
10 in Hg, 5 psi
Calibration Certificate Included
No
Gauge Filled With
Glycerin
Gauge Special Options
PowerFlex(TM) Movement
Smallest Graduation
0.5 psi, 1 in Hg
Case Material
304 Stainless Steel
Socket Material
Aluminum Bronze
Connection Type
MNPT
Wetted Materials
Brass / Bronze
Standards
ASME, CE, CRN, RoHS, UKCA
Freeze Resistant Movement
No
Bezel Material
304 Stainless Steel
Dry Dampening Feature
None
Process Temperature Range
20 Degrees to 200 Degrees F
Ambient Operating Temperature Range
20 Degrees to 150 Degrees F (-7 Degrees to 66 Degrees C)
Sensor Material
316L Stainless Steel
Bezel Mounting Type
Bayonet
Primary Pressure Scale Color
Black
Pointer Material
Aluminum
Field Fillable
No
Cleaned for Oxygen Service
No
Scale Type
Single
Case Construction
Welded Joint
Pressure Range Type
Compound
Non-Sparking
No
Pointer Color
Black
Movement Material
304 Stainless Steel
Gauge Case Liquid
Glycerin
Removable Bezel
Yes
Pressure Gauge Type
Industrial Pressure Gauge
Accuracy Scale
Full Scale
Dial Color
White
Sensor Type
Bourdon Tube
Includes Vent Plug
Yes
Compatible Process Media
Deionized Water
Includes Mounting Hardware
No
Includes Calibration Certificate
No
Vibration Resistance
Liquid-Filled
Dial Face Material
Aluminum
Accuracy Grade
ASME B40.100 Grade 1A
Process Connection Gender
Male
Maximum Pressure
30
Operating Temperature Range
-20 Degrees to 150 Degrees F
IP Rating
IP65
Process Media Temperature - Maximum
200 Degrees F
Compatible with Brand
Universal
Operating Temperature - Minimum
20 Degrees F
Primary Scale Vacuum Measurement - Maximum
30 in Hg
NEMA Enclosure Rating
4X
Primary Scale Color
Black
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Operating Temperature - Maximum
150 Degrees F
Primary Scale Pressure Measurement - Maximum
30 psi
Case Liquid
Glycerin
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Minimum
20 Degrees F

Description

Industrial Compound Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-1.5 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed), Primary Pressure Range 30 to 0 to 30, Dry Dampening Feature None, Vibration Resistance Liquid-Filled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.