Manual Chain Hoist, 6000 lb., Lift 20 ft.

  • Mfr # 29XP35

  • Zoro # G9786935


product price:  $767.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
6,000 lb
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
Yes
Pull to Lift Rated Load
78 lb
Min. Between Hooks
20 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
29XP35
Zoro #
G9786935
UPC #
190735215975
Country of Origin
China

Dimensions

Housing Length
6 47/64 in
Housing Width
8 in
Housing Depth
5 3/4 in
Manufacturers Warranty Length
1 yr
Maximum Lifting Length
20 ft
Chain Length
41 3/4 ft
Lifting Hook Opening Width
1 7/16 in
Body Depth
5 3/4 in
Body Width
8 1/8 in
Minimum Retracted Length
20 1/16 in
Mfr. Warranty Length
1 yr

Details

Load Capacity
6,000 lb
Hoist Lift
20 ft
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
Yes
Pull to Lift Rated Load
78 lb
Min. Between Hooks
20 in
Hook Opening
1 29/64 in
Item
Manual Chain Hoist
Standards
ANSI/ASME B30.16
Trolley Configuration
Hook Mounted - No Trolley
Includes
Safety Latch Hooks
Brake
Weston Style, Double Disc Brake
Color
Red
Features
Never Needs Resetting or Recalibrating, Over Load Limiter when Activated, Factory-Set Overload Protection will not let Hoist Operate, but will Allow Operators to Lower Loads (If Lifting) or Release Load (If Pulling), Overload Protection Resets Itself, Slip Clutch the Standard Slip Clutch Device helps Prevent the Hoist from being used to Lift Damaging Loads Beyond Rated Capacity
Headroom
20 in
Included Components
Safety Latch Hooks
For Outdoor Use
Yes
Lifting Hook Material
Alloy Steel
Chain Finish
Black Tempered, Zinc Plated
Body Material
Steel
Includes Brake
Brake Included
Brake Type
Double Disc Brake, Weston Style
Overload Protection Included
Yes
Chain Grade
Grade 100
Body Finish
Powder Coated
Number of Reeves
2
Maximum Lifting Capacity
6,000 lb
Lifting Hook Type
Hook with Safety Latch
Mount Type
Hook Mounted - No Trolley
Chain Material
Alloy Steel
Operating Position
Vertical
Includes Clutch
Clutch Included
Power Source
Manual
Number of Load Chains
2

Description

Manual Chain Hoist, Chain Length 41 3/4 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 20 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 6,000 lb, Maximum Lifting Length 20 ft, Mount Type Hook Mounted - No Trolley, Body Depth 5 3/4 in, Body Material Steel, Body Width 8 1/8 in, Brake Type Double Disc Brake, Weston Style, Chain Grade Grade 100, Chain Material Alloy Steel, Color Red

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.