Manual Chain Hoist, 2000 lb., Lift 10 ft.

  • Mfr # 29XP27

  • Zoro # G9787005


product price:  $341.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
2,000 lb
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
Yes
Pull to Lift Rated Load
73 lb
Min. Between Hooks
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
29XP27
Zoro #
G9787005
UPC #
190735215890
Country of Origin
China

Dimensions

Housing Length
6 13/64 in
Housing Width
6 1/4 in
Housing Depth
5 3/4 in
Manufacturers Warranty Length
1 yr
Chain Length
10 3/4 ft
Maximum Lifting Length
10 ft
Body Depth
5 3/4 in
Body Width
6 3/16 in
Mfr. Warranty Length
1 yr
Minimum Retracted Length
13 in
Lifting Hook Opening Width
1 1/8 in

Details

Load Capacity
2,000 lb
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
Yes
Pull to Lift Rated Load
73 lb
Min. Between Hooks
13 in
Hook Opening
1 7/64 in
Item
Manual Chain Hoist
Standards
ANSI/ASME B30.16
Trolley Configuration
Hook Mounted - No Trolley
Includes
Safety Latch Hooks
Brake
Weston Style, Double Disc Brake
Color
Red
Features
Never Needs Resetting or Recalibrating, Over Load Limiter when Activated, Factory-Set Overload Protection will not let Hoist Operate, but will Allow Operators to Lower Loads (If Lifting) or Release Load (If Pulling), Overload Protection Resets Itself, Slip Clutch the Standard Slip Clutch Device helps Prevent the Hoist from being used to Lift Damaging Loads Beyond Rated Capacity
Brake Type
Double Disc Brake, Weston Style
Chain Material
Alloy Steel
Operating Position
Vertical
Overload Protection Included
Yes
Maximum Lifting Capacity
2,000 lb
Headroom
13 in
Includes Brake
Brake Included
Mount Type
Hook Mounted - No Trolley
Power Source
Manual
Includes Clutch
Clutch Included
Chain Grade
Grade 80
For Outdoor Use
Yes
Body Finish
Powder Coated
Number of Reeves
1
Included Components
Safety Latch Hooks
Lifting Hook Type
Hook with Safety Latch
Number of Load Chains
1
Lifting Hook Material
Alloy Steel
Body Material
Steel
Chain Finish
Black Tempered, Zinc Plated

Description

Manual Chain Hoist, Chain Length 10 3/4 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 13 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 2,000 lb, Maximum Lifting Length 10 ft, Mount Type Hook Mounted - No Trolley, Body Depth 5 3/4 in, Body Material Steel, Body Width 6 3/16 in, Brake Type Double Disc Brake, Weston Style, Chain Grade Grade 80, Chain Material Alloy Steel, Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.