Cap Cap, 1/4" Pipe, Threaded, Black Forged Steel, Class 3000

  • Mfr # 0361188204

  • Zoro # G9787102


product price:  $5.29
/ea

Key Features

Specific Fitting Shape
Cap
Fitting Connection Type
Threaded
Pipe Fitting Material
Black Forged Steel
Pipe Size (Fittings)
1/4"
Class
Class 3000
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0361188204
Zoro #
G9787102
UPC #
690291089374
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1/4"
Outside Dia.
3/4"
Pipe Size - Pipe Fitting
1/4 in
Nominal Pipe Size
1/4 in

Details

Specific Fitting Shape
Cap
Fitting Connection Type
Threaded
Pipe Fitting Material
Black Forged Steel
Class
Class 3000
Item
Cap
Standards
ASME B16.11, ASTM A106, B1.20.1
Pipe Fitting Schedule/Class
Class 3000
Specific Pipe Fitting Shape
Cap
Saturated Steam Pressure
300 psi @ 550 Degrees F
Fitting Schedule/Class
Class 3000
Number of Holes
1
Basic Pipe Fitting Material
Metal
Temp. Range
-20 Degrees to 550 Degrees F
Max. Pressure
2000 psi @ 150 Degrees F
Basic Pipe Fitting Shape
Cap
Plug Construction
Solid
Max. Steam Pressure
300 psi @ 550 Degrees F
Color
Black
Maximum Operating Pressure
2,000 psi @ 150 Degrees F
Finish/Coating
Black
Includes Pre-Applied Thread Sealant
No
Includes Seal
No

Description

Cap, 1/4 in Nominal Pipe Size, Steel, Not Applicable, A105, Class Class 3000, For Pipe Schedule Schedule 40, Schedule 80, Threaded, Not Applicable Overall Length, 2,000 psi @ 150 Degrees F Maximum Operating Pressure, 300 psi @ 550 Degrees F Max. Steam Pressure, -20 Degrees to 550 Degrees F, Plug Construction Solid, Plug Drive Style Not Applicable, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.