C-050 Set Screw Collar, PK3

  • Mfr # C-050X3

  • Zoro # G9787215


product price:  $6.99
/pk 3, $2.33/ea

Key Features

Bore Dia.
1/2 in
Material
Zinc Plated steel
Number of Pieces
1
Collar Style
Set Screw
Outside Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C-050X3
Zoro #
G9787215
UPC #
044861065846
Country of Origin
United States

Dimensions

Bore Dia.
1/2 in
Outside Dia.
1 in
Dimension Type
Inch
Width
7/16 in
Screw Size
1/4"-20 x 1/4"
Clearance Dia.
1 in
Width Tolerance
+0.005/-0.005 in
Screw Thread Size
1/4 -20
Collar Width
7/16 in
For Shaft Diameter
1/2 in
Clearance Diameter
1 in
Screw Length
1/4 in
Collar Outside Diameter
1 in
Bore Diameter
1/2 in

Details

Material
Zinc Plated steel
Number of Pieces
1
Collar Style
Set Screw
Operating Temp. Range
0 Degrees to 250 Degrees F
Screw Material
Carbon Steel
Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Shaft Collar
Bore Type - Collars
Plain Bore
Material - Collars
Zinc Plated Steel
System of Measurement
Inch
Item - Shaft Collars
Shaft Collar
Standards
DFARS Compliant, ISO Certified, REACH Compliant, RoHS3 Compliant
Screw Seating Torque
90 in-lb
Bore Tolerance
+0.0005/+0.0025 in
Screw Material Finish
Black Oxide
Collar Construction
1-Piece
Included Screws
(1) Set Screw
Shaft Locking Type
Set Screw
Maximum Operating Temperature
300 Degrees F
Bore Type
Round
Collar Material Finish
Zinc Plated
Minimum Operating Temperature
0 Degrees F
Collar Material
Carbon Steel
Collar Material Grade
1211
Screw Material Grade
4140

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1/2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 in, Inside Height to Flat Not Applicable, Clearance Diameter 1 in, Collar Width 7/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.