This item is Discontinued.

Dolphin Components 14" L Cable Tie PK 10 DC-304SS14-250X

14" L Cable Tie PK 10 (Discontinued)

  • Mfr # DC-304SS14-250X
  • Zoro # G9789586
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC-304SS14-250X
Zoro #
G9789586
UPC #
071098325008
Country of Origin
Unknown

Dimensions

Length
14"
Width
0.31"
Width - Cable Tie
0.31"
Max. Bundle Dia.
4.00"
Approximate Length - Cable Tie
14"
Approximate Length
14"
Thickness
0.01"
Length - Cable Tie
14.00"

Details

Design - Cable Tie
Standard
Color
Silver
Color - Cable Tie
Silver
Item
Cable Tie
Tensile Strength
250 lb.
Material
304 Stainless steel
Temp. Range
0 Degrees to 1000 Degrees F
Standards
UL Listed, RoHS Compliant
Tensile Strength - Cable Tie
250 lb.
Indoor/Outdoor
Indoor, Outdoor
Locking Style
Ball Lock
Basic Material
Stainless Steel
Design
Standard
Metal Detectable
Yes
Basic Material - Cable Tie
Stainless Steel
Resists
UV Light, Chemical, Radiation, Oxidation and Corrosion Resistant
Tool Code
CTG-6
UL Type
2
Cable Tie Style
Standard

Description

Cable Tie, Standard, Width 0.31 in, Locking Style Ball Lock, Color Silver, Basic Material - Cable Tie Stainless Steel, Tensile Strength 250 lb, Temp. Range 0 Degrees to 1000 Degrees F, Metal Detectable Yes, UL Type 2, Thickness 0.01 in, Max. Bundle Dia. 4.00 in, Material 304 Stainless Steel, Standards UL Listed, RoHS Compliant, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.