
1/2" Drive 24 Geared Teeth Pear Hand Ratchet
Mfr # 5449SC
Zoro # G9789821
product price: $58.49
/eaKey Features
Drive Size
1/2"
Number of Geared Teeth
24
Head Style
Pear
Overall Length
10-1/8"
Reversing
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5449SC
Zoro #
G9789821
UPC #
660731677799
Country of Origin
Mexico
Dimensions
Drive Size
1/2"
Overall Length
10-1/8"
Details
Item
Hand Ratchet
Number of Geared Teeth
24
Head Style
Pear
Reversing
Yes
Description
Features a hole to add a safety strap or chain when it needs to be used in high places. Removable strike head reduces the vibration and distortion generated on impact. Exceed ASME B107.110 2012 standard. Drive size: 1/2". Total length: 10-1/8”. Head width: 1-15/32”. Head depth: 11/16”. Teeth: 24. Swing Arc: 15°.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.