Shaft Seal, 20 x 47 x 7 mm., CRW1, Nitrile Rubber
Mfr # 20X47X7 CRW1 R
Zoro # G9789936
product price:Â $7.99
/eaKey Features
Seal Type
Single Lip Seal
Inside Dia.
20 mm
Outside Dia.
47 mm
Width
7 mm
Lip Material
Nitrile Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
20X47X7 CRW1 R
Zoro #
G9789936
UPC #
085311006255
Country of Origin
Mexico
Dimensions
Inside Dia.
20 mm
Outside Dia.
47 mm
Width
7 mm
Overall Width
0.276 in
Outside Diameter
1.85 in
Inside Diameter
0.787 in
Details
Item
Rotary Shaft Seal
Seal Type
Single Lip Seal
Lip Material
Nitrile Rubber
Design Code
CRW1
Max. Pressure
10 psi
Spring Type
Garter
Minimum Temperature
-40 Degrees C
Maximum Temperature
100 Degrees C
Number of Lips
1
Maximum Pressure
10 psi
Contact Type
Contact Seal
System of Measurement
Inch
Spring Reinforcement
Yes
Case Coating
None
Maximum Rotational Speed
3,960 RPM
Maximum Surface Speed
4 mps
Description
Rotary Shaft Seal, Design Code CRW1, Inside Diameter 0.787 in, Outside Diameter 1.85 in, Overall Width 0.276 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, System of Measurement Inch, Case Coating Uncoated, Maximum Rotational Speed 3,960 RPM, Maximum Surface Speed 4 mps, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Seal Type Single Lip Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.