Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kazbek XL Vapor Shield, Safety Glasses, Anti-Fog, Anti-Static & Anti-Scratch, Clear Lens

  • Mfr # GSK-XL111VS

  • Zoro # G9791677


product price: $24.29
/ea

Key Features

Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Anti-Fog, Anti-Static & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSK-XL111VS
Zoro #
G9791677
UPC #
697920011447
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
M
Temple-to-Temple Width
4 in

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Anti-Fog, Anti-Static & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
Yes
Frame Style
Wraparound
Series
Kazbek XL Vapor Shield
Standards
ANSI Z87.1-2015, MCEPS GL-PD 10-12
Gender
Unisex
ANSI Dust/Splash Rating
Not Rated
Photochromatic Lens
No
Metal Detectable
No
X-Ray Detectable
No
UV Protection
99.9% UVA/UVB/UVC
Includes Anti-Fog Lens Coating
Yes
Includes Polarized Lens Coating
No
Arm Color
Black
Includes Eye Socket Lining
No
Includes Anti-Static Lens Coating
Yes
Dielectric Protection
No
Includes No Lens Coatings
No
Includes Scratch-Resistant Lens Coating
Yes
Includes Padded Arms
No
Includes Brow Lining
Yes
For Small Heads Designation
Not Rated for Small Heads
Arm Tip Type
Straight
Includes Padded Nose Piece
No
Hinge Type
Barrel
Meets High Impact Standard
High Impact Standard ANSI Z87+
Nose Bridge Material
Nylon, Polycarbonate
Application
General Purpose
Lining Location
Eye Socket
Adjustable Pieces
Nose Bridge
Eye Socket Lining Material
Foam
Nose Bridge Adjustment Type
Flexible
Frame Features
Metal Detectable
Brow Lining Material
Foam
Arm Material
Nylon, Polycarbonate, TPR
Visible Light Scale Protection
L1.3

Description

Safety Glasses, Series Kazbek XL, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Vapor Shield, Yes Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size M, Frame Material Nylon, Polycarbonate, TPR, Lens Material Polycarbonate, Temple Color Black, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB/UVC, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.