Door and Butt Hinge, Steel, Full Mortise Mounting, 1 5/8 in Leaf W x 4 in Leaf H, Prime Coat

  • Mfr # FBB179 4X4 DOOR HINGE P STL

  • Zoro # G9791844


product price:  $14.35
/ea
Sold in multiples of 3 for $43.05

Key Features

Corners
Square
Door Leaf Height
4 in
Door Leaf Thickness
0.13 in
Door Leaf Width
1 5/8 in
Finish
Prime Coat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FBB179 4X4 DOOR HINGE P STL
Zoro #
G9791844
UPC #
-
Country of Origin
China

Dimensions

Door Leaf Height
4 in
Door Leaf Thickness
0.13 in
Door Leaf Width
1 5/8 in
Pin Dia.
1 1/2 in
Required Door Thickness
1-3/8 in
Frame Leaf Height
4 in
Frame Leaf Thickness
0.13 in
Frame Leaf Width
1 5/8 in
Overall Width
4 in
Pin Diameter
1/4 in
Door Thickness - Maximum
1 3/8 in

Details

Corners
Square
Finish
Prime Coat
Holes per Leaf
4
Load Capacity
75 lb
Material
Steel
Mounting
Full Mortise
Orientation
Non Handed
Range of Motion
270 Degrees
Features
Template Screw Hole Location, Permanently Lubricated Non-Detachable Ball Bearings, For Medium Weight Doors, Reversible Flush Tips and Pins
Ligature Resistant
No
Item
Door and Butt Hinge
Pin Type
Non-Rising
Bearing Type
Ball
Hardware
Included
Number of Wires
0
Holes
With
Pin Material
Stainless Steel
Standards
ANSI, BHMA
Hand Orientation
Non-Handed
Number of Holes per Leaf
4
Range of Motion - Maximum
270 Degrees
Corner Type
Square
Mounting Style
Full Mortise
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Primed For Painting
Removable Pin
Yes

Description

Butt Hinge, Steel, Prime Coat Finish, 75 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 4 in Door Leaf Height, 4 in Frame Leaf Height, 1 5/8 in Door Leaf Width, 1 5/8 in Frame Leaf Width, 0.13 in Door Leaf Thickness, 0.13 in Frame Leaf Thickness, 1-3/8 in Required Door Thickness, Ball Bearing Type, Square Corners, Included Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.