UNGER Silver 18" Stainless Steel Window Squeegee

  • Mfr # PR450

  • Zoro # G9792282


product price:  $28.94
/ea

Key Features

Squeegee Blade Shape
Straight
Material
Rubber
Application
Window
Squeegee Handle Included
Without Handle
Squeegee Frame Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PR450
Zoro #
G9792282
UPC #
761475619424
Country of Origin
United States

Dimensions

Squeegee Blade Width
18 in
Width
18"
Blade Width
18 in

Details

Item
Window Squeegee
Squeegee Blade Shape
Straight
Material
Rubber
Application
Window
Squeegee Handle Included
Without Handle
Squeegee Frame Material
Stainless Steel
Connection Type
Tapered
Squeegee Blade Material
Rubber
Squeegee Blade Count
Single
Features
Fast Lock for Quick Channel Changes
Color
Black/Silver
Chemical Resistant
No
Series
Pro Stainless Steel Squeegee
Squeegee Application
Window Squeegee
Color Coding System
No
FDA Compliant
No
Frame Material
Stainless Steel
Blade Material
Rubber
Connection Thread Type
Not Threaded
Blade Count
1
Blade Shape
Straight
Includes Handle
No
Product Type
Window Squeegee

Description

Window Squeegee, Blade Count 1, Includes Handle No, Connection Type Tapered, Connection Thread Type Not Threaded, Blade Width 18 in, Blade Material Rubber, Blade Shape Straight, Handle Color Not Applicable, Handle Material Not Applicable, FDA Compliant No, Product Type Window Squeegee, Application Window, Color Black/Silver, Color Coding System No, Features Fast Lock for Quick Channel Changes, Frame Material Stainless Steel, Series Pro Stainless Steel Squeegee

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.