This item is Discontinued.

Goodman Upflow/Horiz Furnace, 57600 BtuH, 1157 cfm GMSS960603BN

Upflow/Horiz Furnace, 57600 BtuH, 1157 cfm (Discontinued)

  • Mfr # GMSS960603BN
  • Zoro # G9793506
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GMSS960603BN
Zoro #
G9793506
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
34-1/2
Width (In.)
17-1/2
Depth (In.)
28
Flue Dia. (In.)
2 to 3
Side Return Filter Size
20 x 25
Supply Opening Width (In.)
16
Supply Opening Depth (In.)
19-1/2
Manufacturers Warranty Length
10 yr. Parts, Lifetime Heat Exchanger, 10 yr. Unit Replacement
Bottom Return Filter Size
20 x 25

Details

AFUE (%)
96.0
Input (BtuH)
60,000
Output (BtuH)
57,600
Available Cooling Tons
1 to 3
Item
Upflow/Horizontal Furnace
Type
Natural Gas
CFM @ .5 ESP
1157
Voltage
115
Built-In Features
Heavy Duty Aluminized-Steel, Tubular Heat Exchanger, Stainless-Steel Secondary, Heat Exchanger, Single-Stage Gas Valve, Durable Silicon Nitride Igniter, Quit Single-Speed Induced Draft Blower, Self-Diagnostic Control Board with Constant, Memory Fault Code History Output to A LED, Low-Voltage Terminals with Provisions for Air Cleaner and Humidifier, Cabinet Air Leakage, All Models Comply With California, Low NOx Emissions Standards
Agency Compliance
ETL, ANSI Z21.47 and Low NOx Emissions
Number of Filters Required
1
Transformer Rating
40VA

Description

Available Cooling Tons 1 to 3, Number of Filters Required 1, Side Return Filter Size 20 x 25, Transformer Rating 40VA, Bottom Return Filter Size 20 x 25, Manufacturers Warranty Length 10 yr Parts, Lifetime Heat Exchanger, 10 yr Unit Replacement

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.