This item is Discontinued.

Goodman Upflow/Horiz Furnace, 80000 BtuH, 1974 cfm GMS81005CN

Upflow/Horiz Furnace, 80000 BtuH, 1974 cfm (Discontinued)

  • Mfr # GMS81005CN
  • Zoro # G9793533
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMS81005CN
Zoro #
G9793533
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
33-3/8
Width (In.)
21
Depth (In.)
28
Bottom Return Filter Size
16 x 25
Side Return Filter Size
16 x 25
Manufacturers Warranty Length
10 yr. Parts, Lifetime Heat Exchanger
Supply Opening Width (In.)
19-1/2
Supply Opening Depth (In.)
19-1/2
Flue Dia. (In.)
4

Details

AFUE (%)
80.0
Input (BtuH)
100,000
Output (BtuH)
80,000
Available Cooling Tons
1 to 5
Item
Upflow/Horizontal Furnace
Type
Natural Gas
Number of Filters Required
1
Agency Compliance
ETL and ANSI Z21.47
CFM @ .5 ESP
1974
Transformer Rating
40VA
Built-In Features
Aluminized-Steel Dual dia. Tubular Heat Exchanger, Energy-Saving, Quiet Four-Speed Circulator Blower Motor, Durable Hot Surface Mini-Igniter, Electronic Control Board with Self-Diagnostics
Voltage
115

Description

Available Cooling Tons 1 to 5, Number of Filters Required 1, Side Return Filter Size 16 x 25, Transformer Rating 40VA, Bottom Return Filter Size 16 x 25, Manufacturers Warranty Length 10 yr Parts, Lifetime Heat Exchanger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.