Cut-Off & Grinding Wheel, Type 27, 4 1/2 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size, Ceramic
Mfr # 22264
Zoro # G9797365
product price:Â $10.89
/eaKey Features
Wheel Type
Type 27
Overall Thickness
0.125 in
Connector Size
7/8 in
Connector Type
Unthreaded Hole
Abrasive Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22264
Zoro #
G9797365
UPC #
699053222646
Country of Origin
United States
Dimensions
Overall Diameter
4 1/2 in
Overall Thickness
0.125 in
Connector Size
7/8 in
Details
Item
Cut-Off & Grinding Wheel
Wheel Type
Type 27
Connector Type
Unthreaded Hole
Abrasive Material
Ceramic
Series
Saitech Pipeline
Maximum Operating Speed
13,300 RPM
Application
Ferrous Metal, Stainless
Primary Material Applicationn
Stainless Steel, Steel
Compatible Tool Type
Angle Grinder
Primary Material Application
Stainless Steel, Steel
Description
Cut-Off & Grinding Wheel, Abrasive Material Ceramic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Overall Diameter 4 1/2 in, Overall Thickness 0.125 in, Primary Material Application Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series Saitech Pipeline, Wheel Type Type 27, Maximum Operating Speed 13,300 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.