Grease Trap Treatment, 5 Gal Pail, Liquid, Cream

  • Mfr # 36MG01

  • Zoro # G9797672


product price:  $92.99
/ea
Free Shipping & Returns

Key Features

Container Type
Pail
Size
5 Gal
Cleaner Form
Liquid
Degreaser Application
Grease Traps, Drain Lines, Septic
Fragrance
Bubblegum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
36MG01
Zoro #
G9797672
UPC #
190735701386
Country of Origin
United States

Dimensions

Size
5 Gal
Cleaner Container Size
5 gal
Degreaser Container Size
5 gal.
Container Size
5 gal

Details

Item
Grease Trap Treatment
Container Type
Pail
Cleaner Form
Liquid
Degreaser Application
Grease Traps, Drain Lines, Septic
Fragrance
Bubblegum
Recommended Dilution
Ready to Use
For Use On
Grease Traps, Drain Lines, Septic
Color
Cream
Contains
Dye, Fragrance, Nonylphenol Ethoxylate, Viable Non-Pathogenic Bacillus Subtilis Cultures, Water
RTU Yield per Container
5 gal
Item - Drains and Maintainers
Grease Trap Treatment
Cleaner Container Type
Pail
Includes Chemical
None
Degreaser Container Type
Pail
Case Quantity
1
Primary Chemical
Non-Pathogenic Bacteria Spores
Cleaner Chemical Product Grouping
Drain Cleaners and Maintainers
VOC Content
0 %
Flash Point
None
Biodegradable
Yes
Maximum RTU Yield per Container
5 gal
Minimum RTU Yield per Container
5 gal
Minimum Set Time
2 hr
Maximum Set Time
1 day
Product Series
No Series
Septic System Safe
Yes
Garbage Disposal Safe
Yes
Cleaner Type
Grease Trap
Compatible Pipe Material
Metal, Plastic
Product Label
Grease Trap Treatment
NSF Rating
Not Rated
pH Value
Neutral
pH Level
6.5 to 8
Rinse Required
No

Description

Grease Trap Treatment, Cleaner Type Grease Trap, Container Type Bucket, Container Size 5 gal, Cleaner Form Liquid, Septic System Safe Yes, Garbage Disposal Safe Yes, Fragrance Bubblegum, Product Label Grease Trap Treatment, Product Series No Series, Ready to Use/Concentrated Ready to Use, Biodegradable Yes, Color Cream, Compatible Pipe Material Metal, Plastic, Flash Point None, Maximum RTU Yield per Container 5 gal, Maximum Set Time 1 day, Minimum RTU Yield per Container 5 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.