High Visibility Rain Pants, Polyurethane, 28 in Inseam, Drawstring Closure, Black, Size S

  • Mfr # P24123-S

  • Zoro # G9797986


product price:  $43.95
/ea

Key Features

Color
Black
Material
Polyurethane
Fabric Weight
5.5 oz
Inseam
28 in
Seam Style
Stitched, Taped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P24123-S
Zoro #
G9797986
UPC #
081138321410
Country of Origin
China

Dimensions

Size
S
Thickness
12 mil
Fits Waist Size
32 in to 34 in
Minimum Waist Size
32 in
Maximum Waist Size
34 in

Details

Item
High Visibility Rain Pants
Color
Black
Material
Polyurethane
Fabric Weight
5.5 oz
Inseam
28 in
Seam Style
Stitched, Taped
ANSI Class
Not Rated
Gender
Unisex
Number of Pockets
0-3
Waist Closure
Drawstring
Lining Material
Polyester
Resists
Mildew
Standards
ASTM E96
Includes
Quick Release Buckles and Crossover
High-Visibility
Yes
ANSI Type
Unrated
Includes Lining
Yes
Ankle Type
Hook-and-Loop, Take-Up Straps
Garment Features
None
Breathable Fabric
Yes
Will Fit Over Boots
Yes
Style
Rain Pants
Number of Outside Pockets
0
Features
2 in Silver Reflective Tape Reflects Light for 360 Degrees Night-time Conspicuity
Reflective Stripe Border Type
None
Pass Through Pockets
Yes
Insulated for Cold Conditions
No
Secondary Hazard
Rain Protection
Series
P24123
Fly Closure Type
Snap
Closure Type
Snap, Storm Flap
Number of Inside Pockets
0

Description

High Visibility Rain Pants, Material Polyurethane, Gender Unisex, Size S, Color Black, Inseam 28 in, Maximum Waist Size 34 in, High-Visibility Yes, ANSI Class Not Rated, ANSI Type Unrated, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Hook-and-Loop, Take-Up Straps, Fabric Weight 5.5 oz, Thickness 12 mil, Style Rain Pants, Fly Closure Type Snap, Insulated for Cold Conditions No, Waist Closure Drawstring, Reflective Stripe Border Type None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.