This item is Discontinued.

Midland Radio Two Way Radio, LCD, 36 Channels, PR LXT650VP3

Two Way Radio, LCD, 36 Channels, PR (Discontinued)

  • Mfr # LXT650VP3
  • Zoro # G9798293
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LXT650VP3
Zoro #
G9798293
UPC #
046014506558
Country of Origin
China

Dimensions

Width
29/32"
Height
4-1/2"
Length
1-13/16"

Details

Series
LXT600/603/650
Number of Channels
36
License Required
Yes
Frequency
462 MHz
Radio Sub-Category
Two Way
Digital Codes
83
Selectable Frequencies
Yes
Includes
(2) Rechargeable Batteries, Desk Charger, Belt clip
Channel Scan
Yes
Display Type
LCD
Outdoor Range (Miles)
30
Navigation Aids
None
IP Rating
57
Features
22 Channel , 121 Privacy Codes, NOAA Weather Alert, Call Alert, Hi/Low Power Setting, Silent Operation
Output Watts
1.5
Band Type
FRS/GMRS
Inside Range (Floors)
8
Standards
UL,FCC
Item
Portable Two Way Radio
Inside Range (Sq.-Ft.)
150,000
FCC Narrow Band Compliant
Yes
Battery Type
NiMH
Color
Camo/Mossy Oak
Battery Life
8 hr.
Analog Codes
38

Description

Portable Two Way Radio, Band Type FRS/GMRS, License Required Yes, Number of Channels 36, Battery Life 8 hr, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.