This item is Discontinued.

Condor Restricted Area Authorized Employees Only, 14 in W x 10 in H 34GL52

Restricted Area Authorized Employees Only, 14 in W x 10 in H (Discontinued)

  • Mfr # 34GL52
  • Zoro # G9799797
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34GL52
Zoro #
G9799797
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in

Details

Item
Admittance Sign
Legend
Restricted Area Authorized Employees Only
Language
English
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Legend/Background Color
Black/Red on White
Legend Style
Text
Material
Vinyl
Mounting Style
Self-Adhesive

Description

Admittance Sign, Height 10 in, Width 14 in, Legend Restricted Area Authorized Employees Only

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.