Primary Wire, GPT, 10 AWG, Copper, Green, PVC Jacket, Stranded

  • Mfr # 89-5006

  • Zoro # G9801535


product price:  $15.59
/ea

Key Features

Trade Designation
GPT
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Green
Jacket Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89-5006
Zoro #
G9801535
UPC #
621935005986
Country of Origin
United States

Dimensions

Wire Size
10 AWG
Length
25 ft.
Overall Length
25 ft
Nominal Outside Dia.
0.18 in
Conductor Size
10 AWG
Nominal Outside Diameter
0.18 in

Details

Item
Primary Wire
Trade Designation
GPT
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Green
Jacket Color
Green
Conductor Design
Stranded
Jacket Material
PVC
Voltage
60V
Standards
SAE J1128
Special Features
Resistant to Acid, Resistant to Gasoline, Resistant to Grease, Resistant to Oil
Temp. Rating
-40 Degrees to 176 Degrees F
Packaging
Spool
Conductor Insulation Color
Green
Conductor Insulation Material
PVC
Operating Temperature - Minimum
-40 Degrees F
Temperature Rating - Maximum Dry
221 Degrees F

Description

Primary Automotive Wire, Number of Conductors 1, Wire Size 10 AWG, Insulation Material PVC, Wire Color Green, Length 25 ft, Voltage 60 V, Trade Designation GPT, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.