Restricted Area Authorized Employees Only, 10 in W x 7 in H (Discontinued)
- Mfr # 34GH61
- Zoro # G9802326
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
34GH61
Zoro #
G9802326
UPC #
-
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Details
Item
Admittance Sign
Legend
Restricted Area Authorized Employees Only
Legend Style
Text
Mounting Style
Surface
Material
Aluminum
Language
English
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Legend/Background Color
Black/Red on White
Description
Admittance Sign, Height 7 in, Width 10 in, Legend Restricted Area Authorized Employees Only
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.