Zoro Homepage
This item is Discontinued.
Zoro Select Dockboard, Aluminum, 13,000 lb, 48 x 60 In BTA-13006048

Dockboard, Aluminum, 13,000 lb, 48 x 60 In (Discontinued)

  • Mfr # BTA-13006048
  • Zoro # G9806535
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTA-13006048
Zoro #
G9806535
UPC #
691215008792
Country of Origin
United States

Dimensions

Overall Length
48 in
Service Height Range
5 1/2 in to 7 in
Overall Width
60 in
Usable Width
60 in

Details

Item
Dock Board
Load Capacity
13,000 lb
Material
Aluminum
Includes
Beveled Edges for Smooth Entry and Exit, 7/16 in Dock Board with Locking Legs, Welded Aluminum Safety Curb, 11 Degrees Bend
Deck
Treadplate
Standards
OSHA Requirements

Description

Dock Board, Aluminum, Load Capacity 13,000 lb, Overall Length 48 in, Overall Width 60 in, Usable Width 60 in, Service Height Range 5 1/2 in to 7 in, Treadplate Deck

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.