Hazardous Material Storage Cabinet, 90 gal, 2 Shelves, Steel, 43 in W x 65 in H x 34 in D, Yellow

  • Mfr # BM90YP

  • Zoro # G9807244


product price:  $1,761.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Storage Capacity
90 gal
Number of Shelves
2
Material
Steel
Exterior Height
65 in
Exterior Depth
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BM90YP
Zoro #
G9807244
UPC #
-
Country of Origin
United States

Dimensions

Exterior Height
65 in
Exterior Depth
34 in
Exterior Width
43 in
Depth
34 in
Cabinet Height Range
Full Height
Exterior Dimensions (WxDxH) - Acids & Corrosives
43 in x 34 in x 65 in

Details

Item
Hazardous Material Storage Cabinet
Storage Capacity
90 gal
Number of Shelves
2
Material
Steel
Color
Yellow
Standards
NFPA Code 30, OSHA, UFC 79
Door Handle Type
Recessed Pull Handle
Cabinet Format
Standard
Drum Capacity
0
Door Closure Type
Manual
Finish
Powder Coated
Rated For Flammable Storage
Yes
Door Type
Hinged
Includes
(2) Keys, Grounding Connector, Lockable Flush Mounted Handle, Safety Signage in Large Red Letters, Dual Vents with Flame Arresters
Additional Shelf
GS343
Number of Doors
2
Features
Leakproof Sill, 3-Point Locking System and Radius Edges, Safety Signage, Flame Arrester Vents
Indoor/Outdoor
Indoor
EN Fire Rating
Non-Combustible
Compatible Shelf Model Number
GS343
Door Construction
14-Gauge Outside and 18-Gauge Inside Construction, Dual Wall
Shelf Adjustment Increments
3 in
Wall Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap
Lock Type
Keyed
NFPA 30
NFPA 30 Compliant
Includes Rollers
Rollers Not Included
Storage Container Type
Small Containers
NFPA 400
Not NFPA 400 Compliant
Includes Leveling Feet
Leveling Feet Included
FM Class
6050
OSHA Standard
1910.106
Safety Storage Type
Cabinet
Storage Chemical Type
Flammables
Other Standards
FM Approved, UFC 79

Description

Flammable Cabinet, Safety Cabinet Type Standard, Capacity 90 gal, Height 65 in, Width 43 in, Depth 34 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 2, Color Yellow, Number of Doors 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.