Manual Hand-Truck-Style Platform Lift, Manual, 1,000 lb Load Capacity, Foot Pump Lift Control

  • Mfr # 260034

  • Zoro # G9807384


product price:  $2,379.29
/ea
Additional $205.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
94 in
Overall Length
40 in
Overall Width
25 1/2 in
Color
Red
Load Capacity
1,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260034
Zoro #
G9807384
UPC #
678655634866
Country of Origin
United States

Dimensions

Overall Height
94 in
Overall Length
40 in
Overall Width
25 1/2 in
Platform Length
24 in
Base Legs Inside Dia.
15"
Lifting Height Max.
80 in
Rear Caster Dia.
4 in
Front Caster Dia.
5 in
Base Legs Outside Dia.
21"
Rear Wheel Dia.
4 in
Lifting Height Min.
5 3/4 in
Manufacturers Warranty Length
1 yr
Platform Width
24 in
Front Wheel Dia.
5 in
Overall LxWxH
40 in x 25 1/2 in x 94 in
Maximum Lifting Height
80 in
Base Outside Width
21 in
Minimum Lifting Height
5 3/4 in
Platform LxW
30 in x 24 in
Caster Wheel Dia.
4 in
Caster Wheel Width
2 in
Base Inside Width
15 in
Lifting Height Range
5 3/4 in to 80 in
Overall Height with Platform Lowered
94 in
Length
38 in
Depth
94 in

Details

Color
Red
Load Capacity
1,000 lb
Item
Manual Hand-Truck-Style Platform Lift
Lift Mechanism
Hydraulic
Base Legs Inside Dim.
15 in
Lift Base Style
Fixed Straddle
Frame Material
Steel
Base Legs Outside Dim.
21 in
Lift Control
Foot Pump
Includes
Safety Screen, Foot Guard
Powered By
Foot Pump
Load Center
15 in
Lift Mobility
Manual Lift, Manual Push
Invertible Forks
No
Caster Wheel Type
(2) Rigid, (2) Swivel
Base Material
Steel
Operation
Manual
Wheel Configuration
(2) Swivel, (2) Axle-Mounted
Weight
274 lb
Base Style
Fixed
Frame Finish
Powder Coated

Description

Platform Lift Truck, Load Capacity 1,000 lb, Minimum Lifting Height 5 3/4 in, Maximum Lifting Height 80 in, Platform Length 24 in, Platform Width 24 in, Lift Control Foot Pump, Lift Mechanism Hydraulic, Base Style Fixed, Base Inside Width 15 in, Base Outside Width 21 in, Frame Finish Powder Coated, Load Center 15 in, Overall Height with Platform Raised 94 in, Overall Length 40 in, Overall Width 25 1/2 in, Frame Material Steel, Base Material Steel, Caster Wheel Dia. 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.