Vision Light Hollow Steel Door, 80 in H, 48 in W, 1 3/4 in Thick, 18-gauge, Type: 3

  • Mfr # CHMD-VL4068-MORT-ST-18ga-WG

  • Zoro # G9808197


product price:  $1,425.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Door Design
Single Door
Door Type
3
Lock Type
Mortise
Door Opening Height
80 in
Door Opening Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHMD-VL4068-MORT-ST-18ga-WG
Zoro #
G9808197
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
80 in
Door Opening Width
48 in
Thickness
1 3/4 in
Dimension B
37 5/16 in
Dimension E
80 in
Dimension C
67 1/4 in
Window Height
25 in
Window Width
31 in
Dimension a
7 3/8 in
Door Width
48 in
Top Hinge to Door Top Height
7 3/8 in
Middle Hinge to Door Top Height
37 3/8 in
Door Thickness
1 3/4 in
Bottom Hinge to Door Top Height
67 1/4 in
Door Height
80 in

Details

Item
Vision Light Hollow Steel Door
Door Design
Single Door
Door Type
3
Lock Type
Mortise
Material
18-gauge
Fire Rating
90 min
Includes
1/4 in Clear Wire Glass with Safety Film
Security Door Color
Gray
Thermal Insulation U-Factor
0.41 W/mK
For Use With
Frames 3TFY9, 3TFZ2, 3TFZ4, 3TFZ6
Agency Compliance
ANSI A250.8-1998, UL
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Compatible with Brand
CECO
Door Metal Material Gauge
18 ga
Standards
ANSI A250.8-1998, UL
Window Style
Rectangle
Hinge Placement Type
3
Compatible with Manufacturer Model Number
CHMFR-DW4068-LH-ST, CHMFR-DW4068-RH-ST, CHMFR-MS4068-LH-ST, CHMFR-MS4068-RH-ST
Includes Louver
No Louver Included
Glass Insert Included
Wired Glass
Door Hand Orientation
Non-Handed
Door Material
Steel
Number of Doors
1
Compatible Manufacturer Part Number
CHMFR-DW4068-LH-ST, CHMFR-DW4068-RH-ST, CHMFR-MS4068-LH-ST, CHMFR-MS4068-RH-ST
Compatible with Mfr. Model No.
CHMFR-DW4068-LH-ST, CHMFR-DW4068-RH-ST, CHMFR-MS4068-LH-ST, CHMFR-MS4068-RH-ST
For Use with Mfr Model Number
CHMFR-DW4068-LH-ST, CHMFR-DW4068-RH-ST, CHMFR-MS4068-LH-ST, CHMFR-MS4068-RH-ST
Compatible Manufacturer Model Number
CHMFR-DW4068-LH-ST, CHMFR-DW4068-RH-ST, CHMFR-MS4068-LH-ST, CHMFR-MS4068-RH-ST
For Use With Mfr. Model Number
CHMFR-DW4068-LH-ST, CHMFR-DW4068-RH-ST, CHMFR-MS4068-LH-ST, CHMFR-MS4068-RH-ST
Compatible with Manufacturer Model No.
CHMFR-DW4068-LH-ST, CHMFR-DW4068-RH-ST, CHMFR-MS4068-LH-ST, CHMFR-MS4068-RH-ST
Compatible Pump Manufacturer Part Number
CHMFR-DW4068-LH-ST, CHMFR-DW4068-RH-ST, CHMFR-MS4068-LH-ST, CHMFR-MS4068-RH-ST
Compatible Mfr. Model Number
CHMFR-DW4068-LH-ST, CHMFR-DW4068-RH-ST, CHMFR-MS4068-LH-ST, CHMFR-MS4068-RH-ST

Description

Vision Lite Hollow Steel Door, Door Type 3, Lock Type Mortise, Material 18-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 80 In., Door Opening Width 48 In., Window Height 25 In., Window Width 31 In., Thickness 1-3/4 In., Agency Compliance ANSI A250.8-1998, UL, For Use With Frames 3TFY9, 3TFZ2, 3TFZ4, 3TFZ6, Includes 1/4 In. Clear Wire Glass with Safety Film, Fire Rated For 90 Minutes, 7-3/8 In., 37-5/16 In., 67-1/4 In., 35-15/16 In., 80 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.