Electric Chain Hoist, 4,000 lb, 15 ft, Hook Mounted - No Trolley, 115/230V AC, Yellow

  • Mfr # SNER020L-15

  • Zoro # G9808617


product price:  $4,810.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNER020L-15
Zoro #
G9808617
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
22 19/32 in
Housing Width
13 5/16 in
Manufacturers Warranty Length
1 yr
Housing Depth
8 5/16 in
Body Width
13 5/16 in
Lifting Hook Opening Width
1 1/2 in
Controller Cord Length
11 ft
Maximum Lifting Length
15 ft
Minimum Retracted Length
22 19/32 in
Mfr. Warranty Length
1 yr
Body Length
22 19/32 in
Body Depth
8 5/16 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
7 fpm
Load Capacity
4,000 lb
Min. Between Hooks
22 5/8 in
Motor HP
1.2 hp
Phase
1
Standards
ASME B30.16, ASME HST-1, NFPA 70
Voltage
115/230V AC
Fits Brand
Harrington Hoists Inc
Clutch
Friction
Amps @ Low Volts
23.9 A
Classification
H4
Thermal Protection
Not Available and Not Included
Brake
Pull Rotor Motor
Control Cord
11 ft
Trolley Configuration
Hook Mounted
Number of Speeds
1
Item
Electric Chain Hoist
Lubrication
Oil Bath
Finish
Electrostatic Enamel
Reeving
1
Control
110V Push Button Control Pendant
Material
Die Cast Aluminum
Features
Extreme-Duty, Fan-Cooled Motor, Heavy Cast-Iron Chain Guide, Friction Clutch, Oil Bath-Lubricated, Heat-Treated Gearing, Self-Adjusting Maintenance-Free Brake
Headroom
22 19/32 in
For Outdoor Use
Yes
Controls
Push Button Pendant
Duty Classification
H4
Included Components
Chain Container, Pendant, Safety Latch Hook
Overload Protection Included
Yes
Clutch Type
Friction Clutch
Maximum Lifting Capacity
4,000 lb
Chain Grade
Grade 80
Chain Finish
Nickel Plated
Fixed Lift Speed
7 fpm
Pendant IP Rating
IP65
Starts and Stops per Hour
360
Programmable
Non-Programmable
Number of Reeves
1
Brake Type
Pull Rotor
Includes Brake
Brake Included
Lifting Hook Material
Carbon Steel
Hoist IP Rating
IP55
Includes Clutch
Clutch Included
Current at Min. Voltage
23.9 A
Body Finish
Enamel
Motor Horsepower
1 1/4 hp
Resistance Properties
Corrosion Resistant
Current at Max. Voltage
12 A
Body Material
Aluminum
Number of Load Chains
1
Chain Material
Alloy Steel
Lifting Hook Type
Swivel Hook with Safety Latch
Mount Type
Hook Mounted - No Trolley
Operating Voltage
115/230V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 7 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 23.9 A, Current at Maximum Voltage 12 A, Motor Horsepower 1 1/4 hp, Operating Voltage 115/230V AC, Headroom 22 19/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.