
Braided Cable Sleeve, 3/4 in Inside Dia., 25 ft, Polyester, Black
Mfr # BS-J-SCW-075-25-BK
Zoro # G9809455
product price:Â $25.39
/eaKey Features
Inside Diameter
3/4 in
Length
25 ft
Material of Construction
Polyester
Sleeve Construction
Braided
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BS-J-SCW-075-25-BK
Zoro #
G9809455
UPC #
-
Country of Origin
China
Dimensions
Inside Diameter
3/4 in
Length
25 ft
Width
3/4 in
Details
Item
Cable Sleeve
Material of Construction
Polyester
Sleeve Construction
Braided
Color
Black
Description
Hook Self Closing Braided Wrap Sleeving- 3/4" x 25ft- Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.