
Braided Cable Wrap, 2 in Inside Dia., 50 ft, Polyester, Black
Mfr # BSRW-J-200-50-BK
Zoro # G9811144
product price:Â $63.99
/eaKey Features
Inside Diameter
2 in
Length
50 ft
Material of Construction
Polyester
Sleeve Construction
Braided
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BSRW-J-200-50-BK
Zoro #
G9811144
UPC #
-
Country of Origin
China
Dimensions
Inside Diameter
2 in
Length
50 ft
Width
2 in
Details
Item
Cable Wrap
Material of Construction
Polyester
Sleeve Construction
Braided
Color
Black
Description
Side Entry Cable Wrap w/ Hook and Loop- 2" x 50ft- Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.