Flush Steel Door, 80 in H, 48 in W, 1 3/4 in Thick, 16-gauge, Type: 1

  • Mfr # CHMD-FL4068-MORT-CE-16ga

  • Zoro # G9811234


product price:  $1,391.99
/ea
Additional $90.00 delivery surcharge applies per item.
See details

Key Features

Door Design
Single Door
Door Type
1
Lock Type
Mortise
Door Opening Height
80 in
Door Opening Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHMD-FL4068-MORT-CE-16ga
Zoro #
G9811234
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
80 in
Door Opening Width
48 in
Thickness
1 3/4 in
Dimension B
37 5/8 in
Dimension C
68 5/8 in
Dimension E
34 7/16 in
Dimension a
6 5/8 in
Door Thickness
1 3/4 in
Door Height
80 in
Door Width
48 in
Bottom Hinge to Door Top Height
68 5/8 in
Middle Hinge to Door Top Height
37 5/8 in
Top Hinge to Door Top Height
6 5/8 in

Details

Item
Flush Steel Door
Door Design
Single Door
Door Type
1
Lock Type
Mortise
Material
16-gauge
Fire Rating
180 min
Includes
Doors Without Glass
Agency Compliance
1 1/2 Hour Fire Rating, UL
Thermal Insulation U-Factor
0.41 W/mK
Security Door Color
Gray
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Hinge Placement Type
1
Door Hand Orientation
Non-Handed
Number of Doors
1
Door Metal Material Gauge
16 ga
Door Material
Steel
Mounting Style
Flush
Includes Louver
No Louver Included
Standards
UL
Glass Insert Included
No Glass Insert Included

Description

Flush Steel Door, Door Type 1, Lock Type Mortise, Material 16-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 80 In., Door Opening Width 48 In., Thickness 1-3/4 In., Agency Compliance UL, 1 1/2 Hour Fire Rating, 6-5/8 In., 37-5/8 In., 68-5/8 In., 34-7/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.