Split Wire Loom Tubing Polyethylene- 3/8 x 100FT- Red

  • Mfr # WL-ED-PE-0375-100-RD

  • Zoro # G9811479


product price:  $26.95

Key Features

Material
Polyethylene
Operating Temp.
-40 to 105°C
Wall Thickness
0.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WL-ED-PE-0375-100-RD
Zoro #
G9811479
UPC #
-
Country of Origin
China

Dimensions

Length
100 ft
Dia.
3/8 in
Wall Thickness
0.3 mm

Details

Item
Wire Loom Tubing
Color
Red
Material
Polyethylene
Operating Temp.
-40 to 105°C

Description

Whether it is under a workstation or integrated in a home theater set-up, this highly flexible conduit can attribute to a sleek, finished appearance by concealing unsightly wires. Split loom is a cinch to install; just open the tubing along the slit and insert the wires. Wire loom is guaranteed to add trimness, fortification, and style to any application, large or small.
Diameter: 3/8"
Length: 100ft
Color: Red

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.