Work Bench, Steel, 96" W, 33-1/2" Height, 4000 lb., Flared

  • Mfr # WB-1-3696S

  • Zoro # G9812521


product price:  $569.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Work Bench with Steel Top and Flared Legs
Workbench/Table Leg Type
Flared
Frame Material
Steel
Method of Construction
Welded
Load Capacity
4000 lb.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WB-1-3696S
Zoro #
G9812521
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1-1/2"
Overall Depth
36 in
Overall Width
96 in
Width
96"
Depth
36"
Height
33-1/2"
Overall Fixed Height
33 1/2 in
Height Adjustability
Fixed Height
Metal Top Thickness
1 1/2 in
Height to Surface Top
33 3/4 in

Details

Workbench/Work Table Type
Work Bench with Steel Top and Flared Legs
Workbench/Table Leg Type
Flared
Frame Material
Steel
Method of Construction
Welded
Load Capacity
4000 lb.
Gauge
Top: 12 ga.; Top End: 14 ga.; Bench Stringer: 14 ga.; Riser Support: 16 ga.; Leg: 13 ga.; Side and Back Stops: 14 ga.
Finish
Polyester/Epoxy Powder Paint
Edge Type
Straight
Color
Gray
Item
Work Bench
Workbench/Workstation Item
Workbench
Includes
(6) Knockouts
Workbench/Table Assembly
Unassembled
Workbench/Table Surface Material
Steel
Workbench/Table Frame Material
Steel
Workbench Item
Workbench
Assembly
Unassembled
Number of Drawers
0
Number of Shelves
0
Number of Cabinets
0
Resistance Properties
Rust Resistant
Frame Material Finish
Powder Coated
Portability
Stationary
Brake Type
None
Number of Outlets
0
Included Components
Stringer
Top Metal Material Gauge
12 ga
Overall Load Capacity
4,000 lb
Top Material
Steel
Frame Metal Material Gauge
13 ga
Number of Knockouts
6
Features
Holes in Feet Permit Bolting to The Floor, Knock-Outs in Legs Allow for Electrical Outlets.
Edge Shape
Square
Foot Type
Plain
Leg Type
Flared Leg
Number of Legs and Bases
2

Description

Workbench, Height Adjustability Fixed Height, Top Material Steel, Assembly Unassembled, Color Gray, Frame Material Steel, Leg Type Flared Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 6, Included Components Stringer, Number of Outlets 0, Number of Shelves 0, Overall Depth 36 in, Overall Fixed Height 33 1/2 in, Overall Load Capacity 4,000 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.