Braided Cable Sleeve, 2 in Inside Dia., 50 ft, Polyethylene Terephthalate, Black

  • Mfr # BS-XO-200-BK-50

  • Zoro # G9813743


product price:  $42.69

Key Features

Inside Diameter
2 in
Material of Construction
Polyethylene Terephthalate
Sleeve Construction
Braided
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BS-XO-200-BK-50
Zoro #
G9813743
UPC #
-
Country of Origin
China

Dimensions

Inside Diameter
2 in
Length
50 ft
Width
2 in

Details

Item
Cable Sleeve
Material of Construction
Polyethylene Terephthalate
Sleeve Construction
Braided
Color
Black

Description

Our PET Expandable Braided Sleeving is simple to install on a wide array of hoses and cables, even ones with bulky or large connectors. When fully expanded, it will reach three times its nominal diameter to easily slide the sleeve over larger connectors and provide great abrasion and chemical resistance. Color: Black Diameter: 2" Length: 50ft Working temperature: -50° to 150°C Melting point: 240±10°C Flammability: VW-1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products