Electric Chain Hoist, 4,000 lb, 20 ft, Hook Mounted - No Trolley, 208-230/460V AC, Yellow

  • Mfr # NER020S-20

  • Zoro # G9814156


product price:  $6,923.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Limit Switches, Plug-In Connections
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NER020S-20
Zoro #
G9814156
UPC #
-
Country of Origin
Japan

Dimensions

Housing Width
16 13/16 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Depth
9 1/2 in
Housing Length
27 11/16 in
Body Width
16 13/16 in
Maximum Lifting Length
20 ft
Lifting Hook Opening Width
1 19/32 in
Body Depth
9 1/2 in
Controller Cord Length
8 3/16 ft
Mfr. Warranty Length
1 yr
Body Length
27 11/16 in
Minimum Retracted Length
23 3/16 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Limit Switches, Plug-In Connections
Lift Speed
28 fpm
Load Capacity
4,000 lb
Min. Between Hooks
23 3/16 in
Motor HP
4.7 hp
Phase
3
Standards
ANSI/ASME B30.16, ANSI/ASME HST-1M, ANSI/NFPA 70, UL 1340
Voltage
208-230/460V AC
Fits Brand
Harrington Hoists Inc
Thermal Protection
Included
Clutch
Friction
Trolley Configuration
Hook Mounted
Number of Speeds
1
Finish
Electrostatic Enamel
Amps @ Low Volts
16.4 A
Control Cord
16 ft
Brake
DC Current
Reeving
1
Item
Electric Chain Hoist
Lubrication
Oil Bath
Classification
H4
Control
110V Push Button Control Pendant
Features
Count Hour Meter, Dual Speed VFD, Easy Access Suspension, Extreme Duty Motor, Secondary Brake, Smart Brake Technology, State-Of-The-Art Chain Technology, Unique Smart Limit Option
Material
Die Cast Aluminum
Hoist IP Rating
IP55
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Mount Type
Hook Mounted - No Trolley
Lifting Hook Type
Swivel Hook with Safety Latch
Includes Brake
Brake Included
Maximum Lifting Capacity
4,000 lb
Chain Grade
Grade 80
Programmable
Non-Programmable
Current at Min. Voltage
16.4 A
Brake Type
DC Current
Body Material
Aluminum
Chain Finish
Nickel Plated
Motor Horsepower
4 3/4 hp
Overload Protection Included
Yes
Current at Max. Voltage
7.9 A
Clutch Type
Friction Clutch
Chain Material
Alloy Steel
Duty Classification
H4
Starts and Stops per Hour
360
Number of Reeves
1
Headroom
23 3/16 in
For Outdoor Use
Yes
Controls
Push Button Pendant
Body Finish
Painted
Includes Clutch
Clutch Included
Lifting Hook Material
Carbon Steel
Pendant IP Rating
IP65
Resistance Properties
Corrosion Resistant, Wear Resistant
Number of Load Chains
1
Fixed Lift Speed
28 fpm
Operating Voltage
208-230/460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 28 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 16.4 A, Current at Maximum Voltage 7.9 A, Motor Horsepower 4 3/4 hp, Operating Voltage 208-230/460V AC, Headroom 23 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.