Electric Chain Hoist, 4,000 lb, 10 ft, Hook Mounted - No Trolley, 208-230/460V AC, Yellow

  • Mfr # NER020S-10

  • Zoro # G9814174


product price:  $6,377.99
/ea
Additional $230.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Limit Switches, Plug-In Connections
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NER020S-10
Zoro #
G9814174
UPC #
-
Country of Origin
Japan

Dimensions

Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Depth
9 1/2 in
Housing Width
16 13/16 in
Housing Length
27 11/16 in
Body Width
16 13/16 in
Lifting Hook Opening Width
1 19/32 in
Body Length
27 11/16 in
Controller Cord Length
8 3/16 ft
Mfr. Warranty Length
1 yr
Maximum Lifting Length
10 ft
Minimum Retracted Length
23 3/16 in
Body Depth
9 1/2 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Limit Switches, Plug-In Connections
Lift Speed
28 fpm
Load Capacity
4,000 lb
Min. Between Hooks
23 3/16 in
Motor HP
4.7 hp
Phase
3
Standards
ANSI/ASME B30.16, ANSI/ASME HST-1M, ANSI/NFPA 70, UL 1340
Voltage
208-230/460V AC
Fits Brand
Harrington Hoists Inc
Item
Electric Chain Hoist
Lubrication
Oil Bath
Classification
H4
Brake
DC Current
Finish
Electrostatic Enamel
Control
110V Push Button Control Pendant
Reeving
1
Clutch
Friction
Amps @ Low Volts
16.4 A
Thermal Protection
Included
Control Cord
6 ft
Number of Speeds
1
Trolley Configuration
Hook Mounted
Features
Count Hour Meter, Dual Speed VFD, Easy Access Suspension, Extreme Duty Motor, Secondary Brake, Smart Brake Technology, State-Of-The-Art Chain Technology, Unique Smart Limit Option
Material
Die Cast Aluminum
Includes Brake
Brake Included
For Outdoor Use
Yes
Chain Material
Alloy Steel
Starts and Stops per Hour
360
Pendant IP Rating
IP65
Body Finish
Painted
Lifting Hook Type
Swivel Hook with Safety Latch
Chain Grade
Grade 80
Controls
Push Button Pendant
Duty Classification
H4
Overload Protection Included
Yes
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Lifting Hook Material
Carbon Steel
Maximum Lifting Capacity
4,000 lb
Resistance Properties
Corrosion Resistant, Wear Resistant
Fixed Lift Speed
28 fpm
Programmable
Non-Programmable
Clutch Type
Friction Clutch
Number of Reeves
1
Mount Type
Hook Mounted - No Trolley
Headroom
23 3/16 in
Body Material
Aluminum
Motor Horsepower
4 3/4 hp
Hoist IP Rating
IP55
Chain Finish
Nickel Plated
Brake Type
DC Current
Current at Max. Voltage
7.9 A
Includes Clutch
Clutch Included
Current at Min. Voltage
16.4 A
Number of Load Chains
1
Operating Voltage
208-230/460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 28 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 16.4 A, Current at Maximum Voltage 7.9 A, Motor Horsepower 4 3/4 hp, Operating Voltage 208-230/460V AC, Headroom 23 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.