This item is Discontinued.

Vera Fog Mobile Misting Air Circulator Oscillating, 115VAC GVF24-SAT

Mobile Misting Air Circulator Oscillating, 115VAC (Discontinued)

  • Mfr # GVF24-SAT
  • Zoro # G9814271
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GVF24-SAT
Zoro #
G9814271
UPC #
-
Country of Origin
United States

Dimensions

Height
75"
Blade Dia.
24"
Shaft Dia.
1/2"
Outside Dia.
26-3/4"
Width
23-3/4"
Cord Length
7 ft.
Max. Depth
29-1/2"

Details

Item
Mobile Misting Air Circulator
Oscillation
Oscillating
Voltage
115VAC
Number of Speeds
3
Motor HP
1/4
Number of Blades
3
Includes
30 ft. Water Line, 8" Rubber Pneumatic Casters
Phase
1
Motor Type
Permanent Split Capacitor
Max. Ambient Temp.
107 Degrees F
CFM Low
3700
Air Velocity @ 20 Ft.
400/480/620
Oscillating / Non-Oscillating
Oscillating
CFM High
4800
Full Load Amps
2.65
Bearing Type
Sealed Ball
Application
Spot Cooling and People Cooling
Operating Amps
2.6
Motor RPM
700/900/1100
Requires
4ARJ8 or 4ARJ9 Misting Air Circulator
NEMA Plug Configuration
5-15P with GFCI
Blade Material
Steel
Number of Conductors
3
Air Velocity (FPM) @ 20 Ft.
400/480/620
Environmental Applications
Industrial
Guard Material
Steel
CFM Medium
4400
Standards
UL507 Motor and OSHA Guard
Housing Material
Polyethylene
Sound Level
54/62dBA
Wire Guard Finish
White Powder Coated
Watts
190/170/280
Speeds
3
Thermal Protection
Auto
Hz
60
Drive Type
Direct
Motor Insulation
Class B
Assembled
No
Mobile/Stationary
Mobile
Motor Enclosure
Totally Enclosed Air-Over
Oscillating
Yes

Description

Misting Air Circulator, Blade Dia. 24 In., Mobile, Oscillating, 3 Speeds, Voltage 115VAC, 1 Phase, CFM High 4800, CFM Low 3700, Air Velocity @ 20 Ft. 400/480/620, Motor HP 1/4, Motor RPM 700/900/1100, Operating Amps 2.6, Sound Level 54/62dBA, Max. Ambient Temp. 107 Degrees F, Hz 60, Watts 190/170/280, Motor Type Permanent Split Capacitor, Drive Type Direct, Outside Dia. 26-3/4 In., Height 75 In., Width 23-3/4 In., Max. Depth 29-1/2 In., Cord Length 7 ft.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.