
Cable Protector, 9/16 in H, 10 ft L, 3-1/4 in W, 3 Channel, Rubber, Brown
Mfr # D-2-LP-10-BN
Zoro # G9814933
product price:Â $53.59
/eaKey Features
Height
9/16 in
Width
3-1/4 in
Number of Channels
3
Material
Rubber
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D-2-LP-10-BN
Zoro #
G9814933
UPC #
-
Country of Origin
China
Dimensions
Height
9/16 in
Length
10 ft
Width
3-1/4 in
Channel Height
0.31 in
Channel Width
3/4 in
Details
Item
Cable Protector
Number of Channels
3
Material
Rubber
Color
Brown
Features
Lay Flat and Easy to Install, Skid-Resistant Grip, Non-Conductive up to 1500V
Style
Low Profile
Temp. Range
300°F
Series
D2
Description
ED D-2 Low Profile Rubber Duct Cord Cover- 10ft - Brown
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.